- Series 2517 Taper Lock Bushing
- 0.875 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bolt Circle Diameter | 3.25 in |
| Wrench Torque | 430 lbf |
| Cap Screw Size | 1/2-13 x 1 in |
| Finished Bore Size | 0.875 in |
| Keyway Size | 3/16 x 3/32 |
| Torque Capacity | 966.66 lbf |
| Large Diameter | 3.38 in |
| Bore with Shallow Key [Max] | 2.5 in |
| Bore Size [Min] | 0.875 in |
| Material Internal Use | Atomized Metals |
| Material | Steel |
| Material External Use | Steel |
| Capscrew Size | 1/2-13 x 1 in |
| Bore Type | Finished Bore |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Size | 0.875 in |
| Bushing Series | 2517 |
| Length Through Bore | 1.75 in |
| Bushing Key Seat | 3/16 x 3/32 in |
| Cap Screws | 2 |
| Weight | 3.32 LB |
| EAN or UPC | 697950034539 |

