- Series 2517 Taper Lock Bushing, 0.500 in Bore
| Material | Stainless Steel |
| Bore Type | Inch |
| Bolt Circle Dia. | 3 1/4 in |
| Large Diameter | 3 3/8 in |
| Bushing Series | 2517 |
| Cap Screws | 2 |
| Capscrew Size | 1/2-13 UNC |
| Bore Size | 0.500 in |
| Length Through Bore | 1 3/4 in |
| Keyway Size | 1/8 x 1/16 |
| Weight | 3.5 LB |
| EAN or UPC | 697950211060 |

