- Series 2517 Taper Lock Bushing, 0.500 in Bore
| Capscrew Size | 1/2-13 UNC |
| Material | Steel |
| Keyway Size | 1/8 x 1/16 |
| Bolt Circle Dia. | 3 1/4 in |
| Bushing Series | 2517 |
| Cap Screws | 2 |
| Bore Type | Inch |
| Length Through Bore | 1 3/4 in |
| Bore Size | 0.500 in |
| Large Diameter | 3 3/8 in |
| Weight | 0.0 LB |

