- Series 2525 Taper Lock Bushing, 1.4375 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore w/Shallow Key [MAX] | 2 1/2 in |
| Bore with Shallow Key [Max] | 2.5 in |
| Cap Screw Size | 1/2 x 1 in |
| Bore w/Full Keyway [MAX] | 2 1/4 in |
| Length Through Bore | 2.5 in |
| Bushing Series | 2525 |
| Mounting Options | Standard |
| Torque Capacity | 966.66 lbf |
| Bushing Split | Yes |
| Wrench Torque | 35.83 lbf |
| Cap Screws | 2 |
| Keyway Size | 3/8 x 3/16 |
| Bore Size [Min] | 1.438 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Material Internal Use | Atomized Metals |
| Bushing Key Seat | 3/8 X 3/16 in |
| Large Diameter | 3 3/8 in |
| Capscrew Size | 1/2 x 1 in |
| Keyway | 3/8 x 3/16 |
| Bolt Circle Diameter | 3.25 in |
| Material External Use | Cast Iron |
| Bore Size | 1.4375 in |
| Key Included | No |
| Bolt Circle Dia. | 3 1/4 in |
| Finished Bore Size | 1.438 in |
| Bore Type | Finished Bore |
| Weight | 3.85 LB |
| EAN or UPC | 697950034911 |

