- Series 2525 Taper Lock Bushing, 1.4375 in Bore
| Cap Screws | 2 |
| Bore Size | 1.4375 in |
| Bolt Circle Dia. | 3 1/4 in |
| Large Diameter | 3 3/8 in |
| Bushing Series | 2525 |
| Bore Type | Inch |
| Length Through Bore | 2 1/2 in |
| Keyway Size | 3/8 x 3/16 |
| Capscrew Size | 1/2-13 UNC x 1 |
| Material | Cast Iron |
| Weight | 4.2 LB |

