- Series 2525 Taper Lock Bushing, 2.125 in Bore
| Bore Size | 2.125 in |
| Length Through Bore | 2 1/2 in |
| Keyway Size | 1/2 x 1/4 |
| Bore Type | Inch |
| Bushing Series | 2525 |
| Material | Cast Iron |
| Bolt Circle Dia. | 3 1/4 in |
| Cap Screws | 2 |
| Capscrew Size | 1/2-13 UNC x 1 |
| Large Diameter | 3 3/8 in |
| Weight | 3.3 LB |

