- Accessory
- Steel Material
description
- This is an 11" clip rail that holds 9-1/2" drive sockets
| Type | Accessory |
| Material | Steel |
| Weight | 0.14 LB |
| EAN or UPC | 697950375618 |
| Type | Accessory |
| Material | Steel |
| Weight | 0.14 LB |
| EAN or UPC | 697950375618 |