- 25 Chain Number
- 1 Strand
- 16 Teeth
- Without Hardened Teeth
- B Sprocket Style
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Outside Dia. [Min] | 1.4100 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Construction Internal | Solid |
| Chain Sprocket Pitch | 0.25 in |
| Width Across Teeth | 0.11 in |
| Hub Projection | 0.39 in |
| No. of Teeth Rows Strands | 1 |
| Bushing Bore Size [Max] | 0.563 in |
| Chain Sprocket Number | 25 |
| Pitch Diameter [Min] | 1.280 in |
| Martin No. | 25B16 |
| Pitch Dia. | 1.282 in |
| Hub O.D. | 0.969 in |
| Material | Steel |
| Stock Bore Size | 0.250 in |
| No. of Teeth | 16 |
| Caliper Diameter | 1.15 in |
| Bore Size [Min] | 0.25 in |
| Bushing Bore Size [Min] | 0.25 in |
| Bore Size [Max] | 0.563 in |
| Material Internal Use | Atomized Metals |
| Outside Dia. | 1.4100 in |
| Bore Range [Min] | 1/4 in |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 1.407 in |
| Material External Use | Steel |
| Hub Dia. | 0.97 in |
| Pitch Diameter | 1.280 in |
| No. of Strands Across | 1 |
| Chain No. | 25 |
| Series | B |
| Bore Range [Max] | 0.5600 in |
| Bushing Bore [Min] | 0.25 in |
| Finished Bore Size | 0.25 in |
| Single Strand Tooth Thickness | 0.11 in |
| Length Through Bore | 0.5 in |
| Bore Style | Minimum Bore |
| Chain Pitch | 0.250 in |
| Weight | 0.12 LB |
| EAN or UPC | 697950000398 |

