- 25 Chain Number
- 1 Strand
- 9 Teeth
- Without Hardened Teeth
- B Sprocket Style
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Bore Size [Min] | 0.25 in |
| Bushing Bore Size [Max] | 0.25 in |
| No. of Teeth Rows Strands | 1 |
| Martin No. | 25B9 |
| Material External Use | Steel |
| O.D. | 0.837 in |
| Material Internal Use | Atomized Metals |
| Bushing Bore [Min] | 0.25 in |
| Hub O.D. | 0.438 in |
| Stock Bore Size | 0.250 in |
| Bushing Bore Size [Min] | 0.25 in |
| Bore Range [Min] | 1/4 in |
| Pitch Diameter | 0.730 in |
| Chain Sprocket Number | 25 |
| Length Through Bore | 0.5 in |
| Hub Dia. | 0.44 in |
| Single Strand Tooth Thickness | 0.11 in |
| Hub Projection | 0.39 in |
| Outside Dia. | 0.837 in |
| Bore Style | Minimum Bore |
| Bore Size [Max] | 0.25 in |
| Caliper Diameter | 0.59 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| No. of Teeth | 9 |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.11 in |
| Chain No. | 25 |
| Outside Dia. [Min] | 0.8400 in |
| Finished Bore Size | 0.25 in |
| Chain Sprocket Pitch | 0.25 in |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 0.730 in |
| Bore Range [Max] | 1/4 in |
| Chain Pitch | 0.250 in |
| Series | B |
| Material | Steel |
| Inch/Metric | Inch |
| Pitch Dia. | 0.731 in |
| Construction Internal | Solid |
| Weight | 0.03 LB |
| EAN or UPC | 697950000244 |
| NSN Number | 3020-01-216-9464 |

