- 20 Teeths
- 25 Chain Sprockets
- Ball Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Pitch Diameter | 1.598 in |
| Outside Dia. | 1.7280 in |
| Length Through Bore | 0.343 in |
| Bore Type | Bearing |
| Material | Steel |
| Sprocket Style | B |
| Chain Tightener Part No. | E5006 |
| Chain No. | 25 |
| Bearing Type | Ball |
| Overall Length | 0.350 in |
| No. of Teeth | 20 |
| Caliper Diameter | 1.464 in |
| Bore Size | 0.375 in |
| Hub Dia. | 1.05 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hardened Teeth | 1 |
| Single Strand Tooth Thickness | 0.11 in |
| Weight | 0.01 LB |
| EAN or UPC | 697950365954 |

