- 25 Chain
- 20 Teeth
- 3/8" Nominal Bore
- Ball Bearing Idler Sprocket
| No. of Teeth | 20 |
| Chain Pitch | 0.25 in |
| Outside Dia. | 1.73 in |
| Overall Length | 0.35 in |
| Material | Steel |
| Chain No. | 25 |
| Sprocket Type | A |
| Bore Size | 0.375 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Series | BB-H |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 1.5 LB |
| EAN or UPC | 697950340050 |

