- 19 Teeths
- 25 Chain Sprockets
- Needle Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Inch/Metric | Inch |
| Material | Steel |
| Sprocket Style | B |
| Caliper Diameter | 1.38 in |
| Overall Length | 0.75 in |
| Bore Size | 0.625 in |
| Pitch Diameter | 1.518 in |
| Chain Tightener Part No. | E5006 |
| Series | NB |
| Hub Dia. | 1.229 in |
| Chain Pitch | 0.25 in |
| Single Strand Tooth Thickness | 0.11 in |
| No. of Teeth | 19 |
| Outside Dia. | 1.648 in |
| Sprocket Type | B |
| Hardened Teeth | 1 |
| Length Through Bore | 0.75 in |
| Chain No. | 25 |
| No. of Strands Across | 1 |
| Bore Type | Bearing |
| Bearing Type | Needle |
| Weight | 0.1 LB |
| EAN or UPC | 697950340739 |

