- 1/4 in Wrench Opening
- Steel Material
description
- Offset Socket wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from ¼” through 1-1/4” in 4 point square opening, and from 7/16” through 1-5/8” in 6 point hexagon opening. They come in an Industrial Black finish. These are special purpose socket wrenches that address the needs of certain obstruction problems.
features
- Carbon Steel
- Black Industrial Finish
| No. of Points | 4 |
| Offset Height | 13/16 in |
| Material | Steel |
| Finish | Industrial Black |
| Wrench Opening | 1/4 in |
| Inch/Metric | Inch |
| Overall Length | 3.375 in |
| Material External Use | Steel |
| Weight | 0.07 LB |
| EAN or UPC | 697950143316 |

