- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 26 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Pitch | 1/2 in |
| Bore Type | Bushed |
| Pitch Dia. | 4.138 in |
| Construction Internal | Solid |
| Material Internal Use | Atomized Metals |
| Hardened Teeth | With Hardened Teeth |
| Type | HF-1 |
| Material External Use | Steel |
| Pitch Diameter | 4.138 in |
| Teeth Face Width | 1.313 in |
| No. of Teeth | 26 |
| Bushing Type | QD |
| Belt Width | 1 in |
| Length Through Bore | 1.313 in |
| Finished Bore | N/A |
| Outside Dia. | 4.0860 in |
| Bore Range [Max] | 2 in |
| Bushing Series | SDS |
| Belt Size | H |
| Material | Steel |
| Bore Size [Max] | 2 in |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Hub Type | A |
| Bushing Bore Size [Max] | 2 in |
| Bore Range [Min] | 1/2 in |
| Flange O.D. | 4.369 in |
| Weight | 1.7 LB |
| EAN or UPC | 697950151649 |

