- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 26 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Type | Rough Bore |
| Pitch Diameter | 4.138 in |
| Hub Type | B |
| Material Internal Use | Carbon Steel |
| Belt Size | H |
| Finished Bore | N/A |
| Length Through Bore | 2.437 in |
| Material | Steel |
| Belt Pitch | 1/2 in |
| Bushing Series | N/A |
| Bore Range [Min] | 0.75 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore Size [Max] | 2.5 in |
| Bore Range [Max] | 2.5 in |
| Bore Size [Min] | 0.75 in |
| Teeth Face Width | 1.313 in |
| Hub Dia. | 3 1/2 in |
| No. of Teeth | 26 |
| Hub Projection | 1 1/8 in |
| Bore Size [Max] | 2.5 in |
| Material External Use | Steel |
| Bushing Bore Size [Min] | 0.75 in |
| Flange O.D. | 4.369 in |
| Type | DF-1 |
| Construction Internal | Solid |
| Belt Width | 1 in |
| Outside Dia. | 4.086 in |
| Bushing Type | None |
| Pitch Dia. | 4.138 in |
| Weight | 6.7 LB |
| EAN or UPC | 697950151632 |

