- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 26 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Flange O.D. | 4.369 in |
| Material External Use | Steel |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 1/2 in |
| Belt Size | H |
| Outside Dia. | 4.0860 in |
| Bushing Type | QD |
| Belt Width | 1.5 in |
| Bore Size [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Finished Bore | N/A |
| Construction Internal | Solid |
| Bore Size [Max] | 2 in |
| Bore Type | Bushed |
| Bushing Series | SD |
| Pitch Dia. | 4.138 in |
| No. of Teeth | 26 |
| Hub Type | A |
| Hardened Teeth | With Hardened Teeth |
| Type | HF-1 |
| Length Through Bore | 1.812 in |
| Teeth Face Width | 1.813 in |
| Belt Pitch | 1/2 in |
| Pitch Diameter | 4.138 in |
| Material Internal Use | Atomized Metals |
| Material | Steel |
| Bushing Bore Size [Max] | 2 in |
| Weight | 3.0 LB |
| EAN or UPC | 697950151663 |

