- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 26 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Construction Internal | Solid |
| Flange O.D. | 3.328 in |
| Bushing Type | QD |
| Bore Range [Max] | 1 5/8 in |
| Belt Pitch | 3/8 in |
| Bore Range [Min] | 1/2 in |
| Bushing Bore Size [Max] | 1.688 in |
| Material Internal Use | Atomized Metals |
| Pitch Diameter | 3.104 in |
| Bushing Series | SH |
| Pitch Dia. | 3.104 in |
| Bore Size [Max] | 1.688 in |
| Material External Use | Steel |
| Bore Size [Min] | 0.5 in |
| Bore Type | Bushed |
| Length Through Bore | 3/4 in |
| Material | Steel |
| Teeth Face Width | 0.75 in |
| Bushing Bore Size [Min] | 0.5 in |
| Hub Type | A |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 26 |
| Belt Size | L |
| Outside Dia. | 3.0760 in |
| Type | GF-1 |
| Finished Bore | N/A |
| Belt Width | 0.75 in |
| Weight | 0.88 LB |
| EAN or UPC | 697950151717 |

