- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 26 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Size [Max] | 1.688 in |
| Construction Internal | Solid |
| Bore Size [Min] | 0.5 in |
| Pitch Dia. | 3.104 in |
| Flange O.D. | 3.328 in |
| Material Internal Use | Atomized Metals |
| Material External Use | Steel |
| Bore Type | Bushed |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Series | SH |
| Belt Pitch | 3/8 in |
| Finished Bore | N/A |
| Type | EF-1 |
| Pitch Diameter | 3.104 in |
| Bore Range [Max] | 1 5/8 in |
| Bushing Type | QD |
| Bushing Bore Size [Max] | 1.688 in |
| No. of Teeth | 26 |
| Outside Dia. | 3.0740 in |
| Belt Width | 1 in |
| Belt Size | L |
| Bore Range [Min] | 1/2 in |
| Teeth Face Width | 1.25 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950151755 |

