- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 26 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Series | N/A |
| Belt Width | 1 in |
| Outside Dia. | 3.114 in |
| Bore Size [Max] | 1.625 in |
| Hub Type | B |
| No. of Teeth | 26 |
| Bore Range [Max] | 1.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore Size [Min] | 0.625 in |
| Hub Projection | 7/8 in |
| Type | DF-1 |
| Construction Internal | Solid |
| Bore Size [Min] | 0.625 in |
| Hub Dia. | 2 1/2 in |
| Flange O.D. | 3.328 in |
| Teeth Face Width | 1.25 in |
| Material External Use | Steel |
| Finished Bore | N/A |
| Pitch Dia. | 3.104 in |
| Pitch Diameter | 3.104 in |
| Bushing Type | None |
| Belt Size | L |
| Material | Steel |
| Bore Range [Min] | 0.625 in |
| Length Through Bore | 2.125 in |
| Bushing Bore Size [Max] | 1.625 in |
| Material Internal Use | Atomized Metals |
| Bore Type | Rough Bore |
| Belt Pitch | 3/8 in |
| Weight | 3.3 LB |
| EAN or UPC | 697950151748 |

