- 0.75 in Size
- Wood
description
- Tinner’s Riveting Hammers are drop forged high carbon steel, heat treated, quenched and tempered carbon steel. They are available in head weights of 4,8 & 12 ounces and 1 pound with burnt lacquer finish, Grade B (or better), “Second Growth” Hickory wooden handles. These are special purpose hammers designed for driving and spreading rivets on sheet metal work.
features
- Black Oxide Finish
| Head Length | N/A |
| Head Wt. | 12 oz |
| Length | 13 1/2 in |
| Type | Wood |
| Handle Length | N/A |
| Face Diameter | N/A |
| Size (text) | N/A |
| Weight | 1.1 LB |
| EAN or UPC | 697950143453 |
| NSN Number | 5120-00-236-3722 |

