- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 28 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Range [Max] | 2 in |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Teeth Face Width | 1.313 in |
| Construction Internal | Solid |
| Bore Size [Min] | 0.5 in |
| Bushing Series | SDS |
| Flange O.D. | 4.697 in |
| Outside Dia. | 4.4020 in |
| Bushing Type | QD |
| Material External Use | Steel |
| Bore Range [Min] | 1/2 in |
| Bushing Bore Size [Max] | 2 in |
| Pitch Diameter | 4.456 in |
| Belt Width | 1 in |
| Pitch Dia. | 4.456 in |
| Length Through Bore | 1.313 in |
| Material Internal Use | Carbon Steel |
| Belt Pitch | 1/2 in |
| Material | Steel |
| No. of Teeth | 28 |
| Hub Type | A |
| Belt Size | H |
| Bushing Bore Size [Min] | 0.5 in |
| Type | HF-1 |
| Hardened Teeth | With Hardened Teeth |
| Bore Size [Max] | 2 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950151779 |

