- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 28 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Size [Max] | 2 in |
| Belt Pitch | 1/2 in |
| Material External Use | Steel |
| Bore Range [Min] | 1/2 in |
| Bore Type | Bushed |
| Finished Bore | N/A |
| Bushing Series | SD |
| Belt Size | H |
| Bushing Type | QD |
| Pitch Diameter | 4.456 in |
| Flange O.D. | 4.697 in |
| Material Internal Use | Carbon Steel |
| Type | HF-1 |
| No. of Teeth | 28 |
| Belt Width | 1.5 in |
| Construction Internal | Solid |
| Teeth Face Width | 1.813 in |
| Outside Dia. | 4.4020 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2 in |
| Bore Size [Min] | 0.5 in |
| Pitch Dia. | 4.456 in |
| Bore Range [Max] | 2 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950151786 |

