- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 28 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Pitch | 1/2 in |
| Bore Range [Min] | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Belt Width | 2 in |
| Bushing Type | QD |
| Teeth Face Width | 2.344 in |
| Bushing Series | SD |
| Outside Dia. | 4.404 in |
| Bore Range [Max] | 2 in |
| Flange O.D. | 4.697 in |
| Bore Size [Max] | 2 in |
| Construction Internal | Solid |
| Bushing Bore Size [Min] | 0.5 in |
| Hub Type | A |
| Pitch Diameter | 4.456 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Pitch Dia. | 4.456 in |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Material External Use | Steel |
| No. of Teeth | 28 |
| Belt Size | H |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore Size [Max] | 2 in |
| Type | HF-1 |
| Length Through Bore | 2.344 in |
| Weight | 4.7 LB |
| EAN or UPC | 697950151793 |

