- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 28 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Material | Steel |
| Material External Use | Steel |
| Type | GF-1 |
| Hardened Teeth | With Hardened Teeth |
| Teeth Face Width | 0.75 in |
| Bore Type | Bushed |
| Length Through Bore | 3/4 in |
| Belt Width | 0.75 in |
| Flange O.D. | 3.566 in |
| Bore Range [Max] | 1 5/8 in |
| Pitch Dia. | 3.342 in |
| Bore Size [Max] | 1.688 in |
| Bore Size [Min] | 0.5 in |
| Outside Dia. | 3.3140 in |
| Belt Pitch | 3/8 in |
| Bore Range [Min] | 1/2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 1.688 in |
| No. of Teeth | 28 |
| Finished Bore | N/A |
| Bushing Type | QD |
| Bushing Series | SH |
| Belt Size | L |
| Construction Internal | Solid |
| Pitch Diameter | 3.342 in |
| Material Internal Use | Atomized Metals |
| Hub Type | A |
| Weight | 1.13 LB |
| EAN or UPC | 697950151823 |

