- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 28 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Outside Dia. | 3.3120 in |
| Pitch Diameter | 3.342 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 1.688 in |
| Bore Size [Max] | 1.688 in |
| Finished Bore | N/A |
| Belt Width | 0.75 in |
| Construction Internal | Solid |
| Teeth Face Width | 1 in |
| Bushing Series | SH |
| Material Internal Use | Atomized Metals |
| Type | EF-1 |
| Belt Size | L |
| Bore Range [Min] | 1/2 in |
| Pitch Dia. | 3.342 in |
| Bore Type | Bushed |
| No. of Teeth | 28 |
| Flange O.D. | 3.566 in |
| Material External Use | Steel |
| Belt Pitch | 3/8 in |
| Bushing Type | QD |
| Bore Range [Max] | 1 5/8 in |
| Weight | 1.61 LB |
| EAN or UPC | 697950151847 |

