- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 28 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Type | EF-1 |
| Pitch Diameter | 3.342 in |
| Pitch Dia. | 3.342 in |
| Bushing Bore Size [Min] | 0.5 in |
| Material Internal Use | Atomized Metals |
| Outside Dia. | 3.3140 in |
| Material | Steel |
| Bushing Type | QD |
| Belt Width | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Belt Pitch | 3/8 in |
| No. of Teeth | 28 |
| Hub Type | A |
| Bore Size [Max] | 1.688 in |
| Bore Range [Max] | 1 5/8 in |
| Bore Type | Bushed |
| Bushing Series | SH |
| Construction Internal | Solid |
| Bore Size [Min] | 0.5 in |
| Belt Size | L |
| Material External Use | Steel |
| Bore Range [Min] | 1/2 in |
| Bushing Bore Size [Max] | 1.688 in |
| Teeth Face Width | 1.25 in |
| Flange O.D. | 3.566 in |
| Finished Bore | N/A |
| Length Through Bore | 1 1/4 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950151861 |

