- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 28 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Outside Dia. | 1.7630 in |
| Belt Pitch | 1/5 in |
| Bore Size [Min] | 0.25 in |
| Length Through Bore | 0.940 in |
| Finished Bore | N/A |
| Construction Internal | Solid |
| Pitch Dia. | 1.783 in |
| Bushing Bore Size [Max] | 0.938 in |
| Material Internal Use | Atomized Metals |
| No. of Teeth | 28 |
| Belt Width | 0.375 in |
| Bore Range [Min] | 1/4 in |
| Type | DF-1 |
| Pitch Diameter | 1.783 in |
| Flange O.D. | 2.011 in |
| Hub Dia. | 1.187 in |
| Material | Steel |
| Hub Projection | 0.218 in |
| Bushing Series | N/A |
| Bushing Type | None |
| Bore Size [Max] | 0.938 in |
| Hub Type | B |
| Belt Size | XL |
| Bushing Bore Size [Min] | 0.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Steel |
| Teeth Face Width | 0.563 in |
| Bore Type | Rough Bore |
| Set Screw Size | 8-32 x 1/8 |
| Bore Range [Max] | 15/16 in |
| No. of Screws | 2 |
| Weight | 0.34 LB |
| EAN or UPC | 697950112978 |

