Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel 11 1/2 in Socket Box

299

Steel 11 1/2 in Socket Box
Item #100969245
  • 31 in Width
  • 11 1/2 in Depth
  • 4 3/8 in Height
  • Steel Material
Steel 11 1/2 in Socket Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31 in Width
  • 11 1/2 in Depth
  • 4 3/8 in Height
  • Steel Material

description

  • This is a large toolbox to hold sockets
Material Steel
Weight 21.5 LB
EAN or UPC 697950216263
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison