- 18.25 in Outer Diameter
- 18 in Pitch Diameter
- Finished Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Set Screw Size | 3/8-16 UNC |
| Pitch Diameter (3L) | 17.66 in |
| Bore Type | Finished Bore |
| Belt Match | 1, 2 |
| Belt Cross Section | 3L, 4L, A |
| Outside Dia. | 18.25 in |
| Finished Bore | 1 7/16 in |
| Construction Internal | Arm/Spoke |
| Inch/Metric | Inch |
| Pitch Diameter (A) | 18 in |
| O.D. | 18.25 in |
| Pitch Dia. | 18 in |
| Material | Cast Iron |
| Overall Length | 1.71875 in |
| Material Internal Use | Cast Iron |
| Thread Test | 17.660 in |
| Belt Size | A, 3L, 4L |
| Type | FHP |
| Key Way Size | 3/8 X 3/16 in |
| No. of Grooves | 2 |
| Material External Use | Cast Iron |
| Hub Projection | 11/32 in |
| Series | 2AK |
| Face Width | 1.375 in |
| Weight | 17.1 LB |
| EAN or UPC | 697950231143 |

