- 2 Groove FHP Sheave
- 2.15 in OD
- For 3L, 4L, A Belt Cross Section
- 1/2 in Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Set Screw Size | 10-24 UNC |
| Pitch Diameter (A) | 1.9 in |
| Material | Steel |
| Belt Match | 1, 2 |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| No. of Grooves | 2 |
| Hub Projection | 15/32 in |
| Hub O.D. | 1.625 in |
| Finished Bore | 1/2 in |
| Inch/Metric | Inch |
| Outside Dia. | 2.15 in |
| O.D. | 2.15 in |
| Thread Test | 1.560 in |
| Belt Size | A, 3L, 4L |
| Pitch Diameter (3L) | 1.56 in |
| Overall Length | 1.84375 in |
| Series | 2AK |
| Construction Internal | Solid |
| Face Width | 1.375 in |
| Pitch Dia. | 1.9 in |
| Belt Cross Section | 3L, 4L, A |
| Type | FHP |
| Material Internal Use | Carbon Steel |
| Weight | 1.0 LB |
| EAN or UPC | 697950225340 |

