- 5.45 in Outer Diameter
- 5.2 in Pitch Diameter
- Finished Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Belt Cross Section | 3L, 4L, A |
| Series | 2AK |
| Pitch Dia. | 5.2 in |
| Belt Size | A, 3L, 4L |
| Material Internal Use | Cast Iron |
| Pitch Diameter (3L) | 4.86 in |
| Inch/Metric | Inch |
| Set Screw Size | 1/4-20 UNC |
| Construction Internal | Web |
| Thread Test | 4.860 in |
| Pitch Diameter (A) | 5.2 in |
| Type | FHP |
| Face Width | 1.375 in |
| O.D. | 5.45 in |
| Material | Cast Iron |
| Key Way Size | 3/16 X 3/32 in |
| Overall Length | 1.84375 in |
| Finished Bore | 3/4 in |
| Material External Use | Cast Iron |
| Hub O.D. | 2.75 in |
| Hub Projection | 15/32 in |
| No. of Grooves | 2 |
| Outside Dia. | 5.45 in |
| Belt Match | 1, 2 |
| Bore Type | Finished Bore |
| Weight | 4.1 LB |
| EAN or UPC | 697950229768 |

