Skip to content Skip to navigation menu
Cast Iron 9.25 in OD Finished Bore Sheave

2AK94 1 3/16

Cast Iron 9.25 in OD Finished Bore Sheave
Item #102135252
  • 9.25 in Outer Diameter
  • 9 in Pitch Diameter
  • Finished Bore
Cast Iron 9.25 in OD Finished Bore Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.25 in Outer Diameter
  • 9 in Pitch Diameter
  • Finished Bore

applications

  • Fractional horsepower sheaves for light duty applications

features

  • Precision machined grooves
  • Statically balanced
Set Screw Size 5/8-11 UNC
Bore Type Finished Bore
Type FHP
Belt Size A, 3L, 4L
Hub Projection 11/32 in
Finished Bore 1 3/16 in
Overall Length 1.71875 in
Belt Match 1, 2
Material External Use Cast Iron
Thread Test 8.660 in
Pitch Diameter (3L) 8.66 in
Belt Cross Section 3L, 4L, A
Material Internal Use Cast Iron
Pitch Diameter (A) 9 in
Face Width 1.375 in
Pitch Dia. 9 in
Series 2AK
Outside Dia. 9.25 in
Construction Internal Arm/Spoke
No. of Grooves 2
Material Cast Iron
Inch/Metric Inch
Key Way Size 1/4 X 1/8 in
O.D. 9.25 in
Weight 8.0 LB
EAN or UPC 697950230764
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison