- 12.75 in Outer Diameter
- 12 in Pitch Diameter
- Finished Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Hub O.D. | 2.375 in |
| Belt Cross Section | 4L, 5L, A, B |
| Key Way Size | 3/8 X 3/16 in |
| Pitch Dia. | 12 in |
| Pitch Diameter (A) | 12 in |
| Bore Type | Finished Bore |
| Type | FHP |
| B (5L) Pitch Dia. | 12.4 in |
| Finished Bore | 1 7/16 in |
| Series | 2BK |
| Length Through Bore | 1.59375 in |
| Hub Projection | 11/32 in |
| Overall Length | 2.09375 in |
| Outside Dia. | 12.75 in |
| O.D. | 12.75 in |
| Inch/Metric | Inch |
| Material External Use | Cast Iron |
| Face Width | 1.75 in |
| Material Internal Use | Cast Iron |
| Belt Size | A, B, 4L, 5L |
| Pitch Diameter (3L) | 12.4 in |
| No. of Grooves | 2 |
| Belt Match | 1, 2 |
| Set Screw Size | 3/8-16 UNC |
| Construction Internal | Arm/Spoke |
| Material | Cast Iron |
| Weight | 14.8 LB |
| EAN or UPC | 697950237695 |

