- 5.75 in Outer Diameter
- 5 in Pitch Diameter
- Finished Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Overall Length | 2.21875 in |
| Finished Bore | 7/8 in |
| Set Screw Size | 1/4-20 UNC |
| Belt Cross Section | 4L, 5L, A, B |
| Hub Projection | 15/32 in |
| Outside Dia. | 5.75 in |
| No. of Grooves | 2 |
| Pitch Diameter (A) | 5 in |
| Hub O.D. | 2.75 in |
| Material Internal Use | Cast Iron |
| Length Through Bore | 1.46875 in |
| Bore Type | Finished Bore |
| Pitch Diameter (3L) | 5.4 in |
| O.D. | 5.75 in |
| Belt Match | 1, 2 |
| Series | 2BK |
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| Key Way Size | 3/16 X 3/32 in |
| Construction Internal | Web |
| Face Width | 1.75 in |
| B (5L) Pitch Dia. | 5.4 in |
| Material | Cast Iron |
| Type | FHP |
| Material External Use | Cast Iron |
| Pitch Dia. | 5 in |
| Weight | 5.5 LB |
| EAN or UPC | 697950236919 |

