- 6.75 in Outer Diameter
- 6 in Pitch Diameter
- Finished Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| B (5L) Pitch Dia. | 6.4 in |
| Belt Size | A, B, 4L, 5L |
| Pitch Diameter (A) | 6 in |
| Outside Dia. | 6.75 in |
| Belt Cross Section | 4L, 5L, A, B |
| Material Internal Use | Cast Iron |
| Construction Internal | Arm/Spoke |
| No. of Grooves | 2 |
| Type | FHP |
| Series | 2BK |
| Key Way Size | 5/16 X 5/32 in |
| Hub Projection | 11/32 in |
| Overall Length | 2.09375 in |
| Pitch Dia. | 6 in |
| Length Through Bore | 1.59375 in |
| Hub O.D. | 2.75 in |
| Material External Use | Cast Iron |
| Inch/Metric | Inch |
| Finished Bore | 1 3/8 in |
| Pitch Diameter (3L) | 6.4 in |
| Belt Match | 1, 2 |
| Set Screw Size | 5/8-11 UNC |
| Material | Cast Iron |
| Face Width | 1.75 in |
| O.D. | 6.75 in |
| Bore Type | Finished Bore |
| Weight | 8.1 LB |
| EAN or UPC | 697950237169 |

