- 3L / A or 4L / B or 5L Belt Size
- 2 Number of Grooves
- 3.95 in Outside Diameter
- 7/8 in Finished Bore
| Keyway Size | 3/16 x 3/32 in |
| Length Through Bore | 3 in |
| Bore Size [Min] | 0.875 in |
| Set Screw Size | 5/16-18 UNC |
| Hub O.D. | 2.75 in |
| O.D. | 3.95 in |
| A (4L) Pitch Dia. [Max] | 3.7 in |
| Material External Use | Cast Iron |
| Sheave Type | Variable Pitch |
| Key Way Size | 3/16 X 3/32 in |
| B (5L) Pitch Dia. [Max] | 3.8 in |
| Bore Type | Finished Bore |
| 3L Pitch [Max] | 3.4 in |
| No. of Grooves | 2 |
| Material Internal Use | Cast Iron |
| Belt Size | 3L / A or 4L / B or 5L |
| Finished Bore | 7/8 in |
| Keyway | 3/16 x 3/32 |
| B (5L) Pitch Dia. [Min] | 2.8 in |
| Sheave Construction | A |
| 3L Pitch [Min] | 2.6 in |
| Inch/Metric | Inch |
| A (4L) Pitch Dia. [Min] | 2.7 in |
| Material | Cast Iron |
| Outside Dia. | 3.95 in |
| Belt Cross Section | 3L, 4L, 5L, A, B |
| Weight | 4.19 LB |
| EAN or UPC | 697950168272 |

