- 3L / A or 4L / B or 5L / 5V Belt Size
- 2 Number of Grooves
- 5.95 in Outside Diameter
- 1 in Finished Bore
| Hub O.D. | 2.75 in |
| Belt Cross Section | 3L, 4L, 5L, A, B, 5V |
| Material | Cast Iron |
| A (4L) Pitch Dia. [Min] | 4.7 in |
| Sheave Type | Variable Pitch |
| Bore Size [Min] | 1 in |
| Material Internal Use | Cast Iron |
| Set Screw Size | 5/16-18 UNC |
| Key Way Size | 1/4 X 1/8 in |
| Finished Bore | 1 in |
| Keyway Size | 1/4 x 1/8 in |
| Outside Dia. | 5.95 in |
| Sheave Construction | B |
| 3L Pitch [Max] | 5.4 in |
| B (5L) Pitch Dia. [Max] | 5.8 in |
| No. of Grooves | 2 |
| Keyway | 1/4 x 1/8 |
| Inch/Metric | Inch |
| Material External Use | Cast Iron |
| 5V Pitch Dia. [Min] | 5.1 in |
| O.D. | 5.95 in |
| 5V Pitch Dia. [Max] | 6.1 in |
| Belt Size | 3L / A or 4L / B or 5L / 5V |
| 3L Pitch [Min] | 4.6 in |
| B (5L) Pitch Dia. [Min] | 4.8 in |
| A (4L) Pitch Dia. [Max] | 5.7 in |
| Length Through Bore | 3 in |
| Bore Type | Finished Bore |
| Weight | 10.83 LB |
| EAN or UPC | 697950168500 |

