Skip to content Skip to navigation menu
2VP Series Two Groove Variable Pitch Sheave

2VP71 1 1/8

2VP Series Two Groove Variable Pitch Sheave
Item #102069596
  • A or 4L / B or 5L / 5V Belt Size
  • 2 Number of Grooves
  • 7.1 in Outside Diameter
  • 1 1/8 in Finished Bore
2VP Series Two Groove Variable Pitch Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • A or 4L / B or 5L / 5V Belt Size
  • 2 Number of Grooves
  • 7.1 in Outside Diameter
  • 1 1/8 in Finished Bore
5V Pitch Dia. [Min] 5.7 in
Material Cast Iron
O.D. 7.1 in
Bore Type Finished Bore
Key Way Size 1/4 X 1/8 in
B (5L) Pitch Dia. [Max] 6.7 in
Sheave Construction B
Bore Size [Min] 1.125 in
Hub O.D. 2 3/4 in
Length Through Bore 3.25 in
5V Pitch Dia. [Max] 6.9 in
Finished Bore 1 1/8 in
No. of Grooves 2
Keyway Size 1/4 x 1/8 in
Material External Use Cast Iron
Inch/Metric Inch
A (4L) Pitch Dia. [Min] 5.3 in
Keyway 1/4 x 1/8
Material Internal Use Cast Iron
Sheave Type Variable Pitch
Belt Cross Section 4L, 5L, A, B
B (5L) Pitch Dia. [Min] 5.5 in
Outside Dia. 7.1 in
Belt Size A or 4L / B or 5L / 5V
Set Screw Size 5/16-18 UNC
A (4L) Pitch Dia. [Max] 6.3 in
Weight 15.12 LB
EAN or UPC 697950168685
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison