- A or 4L / B or 5L / 5V Belt Size
- 2 Number of Grooves
- 7.5 in Outside Diameter
- 7/8 in Finished Bore
| Bore Size [Min] | 0.875 in |
| Sheave Construction | B |
| B (5L) Pitch Dia. [Min] | 5.9 in |
| O.D. | 7.5 in |
| Keyway | 3/16 x 3/32 |
| Sheave Type | Variable Pitch |
| Length Through Bore | 3.25 in |
| B (5L) Pitch Dia. [Max] | 7.1 in |
| Key Way Size | 3/16 X 3/32 in |
| No. of Grooves | 2 |
| Material External Use | Cast Iron |
| A (4L) Pitch Dia. [Min] | 5.7 in |
| Set Screw Size | 5/16-18 UNC |
| Belt Cross Section | 4L, 5L, A, B |
| 5V Pitch Dia. [Max] | 7.3 in |
| A (4L) Pitch Dia. [Max] | 6.7 in |
| Outside Dia. | 7.5 in |
| Finished Bore | 7/8 in |
| Bore Type | Finished Bore |
| Material | Cast Iron |
| Belt Size | A or 4L / B or 5L / 5V |
| Hub O.D. | 2 3/4 in |
| 5V Pitch Dia. [Min] | 6.1 in |
| Inch/Metric | Inch |
| Material Internal Use | Cast Iron |
| Keyway Size | 3/16 x 3/32 in |
| Weight | 17.04 LB |
| EAN or UPC | 697950168722 |

