- 3" Outside Diameter
- 15/16" Length Thru Bore
- 0.938" Stock Bore Weld on Hub
| Outside Dia. | 3 in |
| Bore Size [Max] | 1.813 in |
| Length | 15/16 in |
| O.D. | 3 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.938 in |
| Length Through Bore | 0.938 in |
| Bore Type | Finished Bore |
| Inside Dia. | 0.938 in |
| Material External Use | Steel |
| Weight | 1.6 LB |
| EAN or UPC | 697950065823 |

