- 3" Outside Diameter
- 1" Length Thru Bore
- N/A" Stock Bore Weld on Hub
| Inside Dia. | N/A |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 3 in |
| Material External Use | Steel |
| Length Through Bore | 1 in |
| Bore Size [Max] | 1.813 in |
| Bore Type | Finished Bore |
| O.D. | 3 in |
| Length | 1 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950065830 |

