- 3" Outside Diameter
- 1 1/4" Length Thru Bore
- 0.938" Stock Bore Weld on Hub
| Outside Dia. | 3 in |
| Finished Bore Size | 0.938 in |
| Length | 1 1/4 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 1.813 in |
| Bore Type | Finished Bore |
| Inside Dia. | 0.938 in |
| O.D. | 3 in |
| Length Through Bore | 1.25 in |
| Weight | 2.3 LB |
| EAN or UPC | 697950065854 |

