- Series 3020 Taper Lock Bushing
- 2.4375 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Split | Yes |
| Material Internal Use | Atomized Metals |
| Material External Use | Steel |
| Large Diameter | 4 1/4 in |
| Wrench Torque | 66.66 lbf |
| Keyway Size | 5/8 x 5/16 |
| Length Through Bore | 2 in |
| Bore w/Full Keyway [MAX] | 2 3/4 in |
| Material | Steel |
| Mounting Options | Standard |
| Bushing Series | 3020 |
| Capscrew Size | 5/8-11 x 1.25 in |
| Set Screw Size | 5/8 in |
| Bushing Key Seat | 5/8 x 5/16 in |
| Keyway | 5/8 x 5/16 |
| Bolt Circle Dia. | 4 in |
| Cap Screws | 2 |
| Bore Size [Min] | 2.438 in |
| Bore w/Shallow Key [MAX] | 3 in |
| Cap Screw Size | 5/8-11 x 1.25 in |
| Bore with Shallow Key [Max] | 3 in |
| Bore Type | Finished Bore |
| Bore Size | 2.4375 in |
| Inch/Metric | Inch |
| Finished Bore Size | 2.438 in |
| Bolt Circle Diameter | 4 in |
| Torque Capacity | 2000 lbf |
| Weight | 4.38 LB |
| EAN or UPC | 697950035338 |

