Skip to content Skip to navigation menu
Series 3020 Taper Lock Bushing

3020 60MM

Series 3020 Taper Lock Bushing
Item #100967818
  • Series 3020 Taper Lock Bushing
  • 60 mm Bore Size
Series 3020 Taper Lock Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3020 Taper Lock Bushing
  • 60 mm Bore Size
Capscrew Size 5/8-11 x 1.25 in
Set Screw Size 5/8 in
Length Through Bore 2 in
Mounting Options Standard
Bore w/Shallow Key [MAX] 3 in
Material Internal Use Atomized Metals
Inch/Metric Inch
Cap Screws 2
Cap Screw Size 5/8-11 x 1.25 in
Large Diameter 4 1/4 in
Keyway Size 18 mm x 4.4 mm
Bolt Circle Diameter 4 in
Bolt Circle Dia. 4 in
Bore Size [Min] 2.362 in
Bore w/Full Keyway [MAX] 2 3/4 in
Material External Use Steel
Bore with Shallow Key [Max] 3 in
Finished Bore Size 2.362 in
Keyway 18 mm x 4.4 mm
Material Steel
Bushing Key Seat 18 X 4.4 in
Bushing Series 3020
Bushing Split Yes
Bore Size 60 mm
Bore Type Finished Bore
Weight 6.41 LB
EAN or UPC 697950249735
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison