- Series 3020 Taper Lock Bushing, 0.9375 in Bore
| Capscrew Size | 5/8-11 UNC |
| Material | Stainless Steel |
| Length Through Bore | 2 in |
| Bushing Series | 3020 |
| Large Diameter | 4 1/4 in |
| Keyway Size | 1/4 x 1/8 |
| Bore Type | Inch |
| Bore Size | 0.9375 in |
| Cap Screws | 2 |
| Bolt Circle Dia. | 4 in |
| Weight | 24.28 LB |
| EAN or UPC | 697950785981 |

