- Series 3030 Taper Lock Bushing, 1.000 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Mounting Options | Standard |
| Bore with Shallow Key [Max] | 3 in |
| Material Internal Use | Cast Iron |
| Bore Size | 1.000 in |
| Bore w/Shallow Key [MAX] | 3 in |
| Bolt Circle Diameter | 4 in |
| Bolt Circle Dia. | 4 in |
| Bore Size [Min] | 1 in |
| Keyway Size | 1/4 x 1/8 |
| Cap Screw Size | 5/8 x 1 1/4 in |
| Material External Use | Cast Iron |
| Bushing Series | 3030 |
| Large Diameter | 4 1/4 in |
| Finished Bore Size | 1 in |
| Key Included | No |
| Bushing Key Seat | 1/4 X 1/8 in |
| Keyway | 1/4 x 1/8 |
| Cap Screws | 2 |
| Inch/Metric | Inch |
| Length Through Bore | 3 in |
| Bushing Split | Yes |
| Torque Capacity | 2000 lbf |
| Capscrew Size | 5/8 x 1 1/4 in |
| Bore Type | Finished Bore |
| Bore w/Full Keyway [MAX] | 2 3/4 in |
| Material | Cast Iron |
| Wrench Torque | 66.6 lbf |
| Weight | 9.83 LB |
| EAN or UPC | 697950035444 |

