- Series 3030 Taper Lock Bushing, 65 mm Bore
| Keyway | 18 mm x 4.4 mm |
| Finished Bore Size | 2.559 in |
| Bushing Key Seat | 18 X 4.4 in |
| Bore Size | 65 mm |
| Material | Cast Iron |
| Material Internal Use | Cast Iron |
| Bolt Circle Diameter | 4 in |
| Bushing Split | Yes |
| Bushing Series | 3030 |
| Keyway Size | 20 mm x 4.9 mm |
| Bore with Shallow Key [Max] | 3 in |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Key Included | No |
| Length Through Bore | 3 in |
| Large Diameter | 4 1/4 in |
| Capscrew Size | 5/8 x 1 1/4 in |
| Bore w/Shallow Key [MAX] | 3 in |
| Cap Screw Size | 5/8 x 1 1/4 in |
| Bore w/Full Keyway [MAX] | 3 in |
| Bolt Circle Dia. | 4 in |
| Mounting Options | Standard |
| Cap Screws | 2 |
| Material External Use | Cast Iron |
| Bore Size [Min] | 2.559 in |
| Weight | 5.7 LB |
| EAN or UPC | 697950171104 |

