- Series 3030 Taper Lock Bushing, 0.9375 in Bore
| Bushing Series | 3030 |
| Material | Cast Iron |
| Large Diameter | 4 1/4 in |
| Bolt Circle Dia. | 4 in |
| Length Through Bore | 3 in |
| Bore Type | Inch |
| Bore Size | 0.9375 in |
| Capscrew Size | 5/8-11 UNC |
| Cap Screws | 2 |
| Keyway Size | 1/4 x 1/8 |
| Weight | 9.2 LB |
| EAN or UPC | 697950211220 |

