- Series 3030 Taper Lock Bushing, 2.5625 in Bore
| Bushing Series | 3030 |
| Bore Type | Inch |
| Length Through Bore | 3 in |
| Cap Screws | 2 |
| Bolt Circle Dia. | 4 in |
| Material | Cast Iron |
| Large Diameter | 4 1/4 in |
| Keyway Size | 5/8 x 5/16 |
| Bore Size | 2.5625 in |
| Capscrew Size | 5/8-11 UNC x 1 1/4 |
| Weight | 6.2 LB |

