- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 30 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Type | GF-1 |
| Bushing Series | SD |
| Teeth Face Width | 1.313 in |
| Material | Cast Iron |
| Belt Width | 1 in |
| Material Internal Use | Cast Iron |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Bushed |
| Bore Range [Max] | 2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Length Through Bore | 1.312 in |
| Pitch Dia. | 4.775 in |
| Flange O.D. | 5.005 in |
| Hub Type | A |
| Bushing Type | QD |
| Outside Dia. | 4.7230 in |
| Bushing Bore Size [Max] | 2 in |
| No. of Teeth | 30 |
| Material External Use | Cast Iron |
| Bore Size [Min] | 0.5 in |
| Pitch Diameter | 4.775 in |
| Bore Range [Min] | 1/2 in |
| Finished Bore | N/A |
| Belt Size | H |
| Construction Internal | Solid |
| Bore Size [Max] | 2 in |
| Belt Pitch | 1/2 in |
| Weight | 3.0 LB |
| EAN or UPC | 697950151878 |

